Mid-CutWorkBoot, Brown, Men's, 8-1/2, M, PR

  • Mfr # FM6423-M
  • Zoro # G224972715
product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Waterproof
Yes
Upper Material
Leather
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FM6423-M
Zoro #
G224972715
UPC #
840295823034
Country of Origin
Cambodia
Puncture-Resistant Sole
No
Waterproof
Yes
Upper Material
Leather
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - SATRA Heel - Dry
0.99
Chemical-Resisting Sole
Yes
Color
Mossy Brown
All-Leather Upper
Yes
Insole Material
Polyurethane
Maximum Heat Rating
572 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Toe Cap Material
Composite
Construction
Cemented
Includes Shank
Yes
Liner Technology
FastDry(R)
Closure
Lace Up
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
FM6423-M
Heel Definition
Flat Heel
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Metatarsal Guard
No
Midsole Material
EVA
Item
Mid-Cut Work Boot
Shank Material
Nylon
Ninety-Degree Heel
No
Insole Technology
INSITE(R) Footbed
Includes Metatarsal Guard
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.74
Gender
Men's
Liner Material
Synthetic Fabric
Footwear Style
Mid-Cut Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.78
Metal Chip-Resisting Sole
Yes
Wire Color
Mossy Brown

Dimensions

Size
8 1/2
Overall Height
6 in
Heel Height
0 in
Width
M

Description

Mid-Cut Work Boot, Closure Lace Up, Color Mossy Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number FM6423-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.