Mid-CutWorkBoot, Brown, Men's, 9-1/2, W, PR

  • Mfr # FM6423-M
  • Zoro # G024972670
product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Heel Height
0 in
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FM6423-M
Zoro #
G024972670
UPC #
840295823188
Country of Origin
Cambodia

Dimensions

Heel Height
0 in
Overall Height
6 in
Size
9 1/2
Width
W

Details

Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Heel Definition
Flat Heel
Construction
Cemented
Chain Saw Cut-Resistant
No
Toe Type
Safety-Toe
Footwear Style
Mid-Cut Work Boot
Color
Mossy Brown
Midsole Material
EVA
Outsole Material
Rubber
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.78
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Metal Chip-Resisting Sole
Yes
Liner Technology
FastDry(R)
All-Leather Upper
Yes
Style Number
FM6423-M
Item
Mid-Cut Work Boot
Shank Material
Nylon
Upper Material
Leather
Insulated
No
Includes Metatarsal Guard
No
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Ninety-Degree Heel
No
Gender
Men's
Slip-Resistance Value - SATRA Heel - Dry
0.99
Includes Shank
Yes
Liner Material
Synthetic Fabric
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.74
Puncture-Resistant Sole
No
Insole Technology
INSITE(R) Footbed
Wire Color
Mossy Brown

Description

Mid-Cut Work Boot, Closure Lace Up, Color Mossy Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number FM6423-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.