Mid-CutWorkBoot, MossyBrown, Men's, 8, W, PR

  • Mfr # FM6423-M
  • Zoro # G424972492
product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Mid-Cut Work Boot
Toe Cap Material
Composite
Heel Height
0 in
Gender
Men's
Chain Saw Cut-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FM6423-M
Zoro #
G424972492
UPC #
840295823157
Country of Origin
Cambodia

Dimensions

Heel Height
0 in
Size
8
Overall Height
6 in
Width
W

Details

Footwear Style
Mid-Cut Work Boot
Toe Cap Material
Composite
Item
Mid-Cut Work Boot
Gender
Men's
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Toe Type
Safety-Toe
Insole Technology
INSITE(R) Footbed
Slip-Resistance Value - SATRA Heel - Wet
0.74
Maximum Heat Rating
572 Degrees F
Liner Technology
FastDry(R)
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Liner Material
Synthetic Fabric
Includes Shank
Yes
Waterproof
Yes
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
0.78
Midsole Material
EVA
Metatarsal Guard
No
Shank Material
Nylon
Closure
Lace Up
Insulated
No
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.99
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Outsole Material
Rubber
Upper Material
Leather
Color
Mossy Brown
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Style Number
FM6423-M
Wire Color
Mossy Brown

Description

Mid-Cut Work Boot, Closure Lace Up, Color Mossy Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number FM6423-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.