Mock Neck Quarter Zip, Men's, Gray, 3XL

  • Mfr # 104255-HGY3XLREG

  • Zoro # G605658061


product price:  $32.79
/ea

Key Features

Material
40% Polyester, 60% Cotton
Fabric Weight
5.75 oz
Features
Polyester Plaited Jersey Knit, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Fastdry Technology Keeps You Cool, Raglan Sleeves Increase Range of Motion for Less Restriction, Stain Breaker Technology Releases Stains
Number of Outside Pockets
1
Maximum Chest Size
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104255-HGY3XLREG
Zoro #
G605658061
UPC #
192776472461
Country of Origin
Guatemala

Dimensions

Size
3XL
Maximum Chest Size
56 in
Size-Body Type
Regular
Minimum Chest Size
54 in

Details

Item
Mock Neck Quarter Zip
Color
Gray
Material
40% Polyester, 60% Cotton
Fabric Weight
5.75 oz
Features
Polyester Plaited Jersey Knit, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Fastdry Technology Keeps You Cool, Raglan Sleeves Increase Range of Motion for Less Restriction, Stain Breaker Technology Releases Stains
Number of Outside Pockets
1
Gender
Men's
Style
T-Shirt
Product Type
T-Shirt
Fit
Relaxed Fit
Cuff Style
Open
Pattern
Solid
Ultraviolet Protection Factor
25
Front Closure Type
Zipper
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Pocket Locations
Left Chest
Water-Resistant
Yes
Wind-Resistant
No
Tag-less
Yes
Cleaning and Care Instructions
Cool Iron, Do Not Dry Clean, Do Not Iron Ornamentation, Do Not Use Fabric Softeners, Machine Wash Cold with Like Colors, Non-Chlorine Bleach, Tumble Dry Low
Moisture-Wicking
Yes
Collar Style
Mock-Neck

Description

Mock Neck Quarter Zip, Gender Men's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.75 oz, Front Closure Type Zipper, Number of Outside Pockets 1, Fit Relaxed Fit, Color Gray, Sleeve Type Long, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Size-Body Type Regular, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.