Zoro Homepage

Mock Neck Quarter Zip Sweatshirt, 2XL

  • Mfr # 105294-4722XLREG

  • Zoro # G605657446


product price: $54.99
/ea

Key Features

Size
2XL
Color
Navy
Material
50% Cotton, 50% Polyester
Fabric Weight
10.5 oz
Features
Carhartt Label Sewn on Pocket, Front Handwarmer Pocket, Mock Neck Collar, Quarter-Length Zipper with Storm Flap, Spandex-Reinforced Rib-Knit Cuffs and Waist Help Keep Out the Cold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105294-4722XLREG
Zoro #
G605657446
UPC #
195836139106
Country of Origin
Mexico

Dimensions

Size
2XL
Maximum Chest Size
52 in
Size-Body Type
Regular
Minimum Chest Size
50 in

Details

Item
Mock Neck Quarter Zip Sweatshirt
Color
Navy
Material
50% Cotton, 50% Polyester
Fabric Weight
10.5 oz
Features
Carhartt Label Sewn on Pocket, Front Handwarmer Pocket, Mock Neck Collar, Quarter-Length Zipper with Storm Flap, Spandex-Reinforced Rib-Knit Cuffs and Waist Help Keep Out the Cold
Number of Outside Pockets
1
Gender
Men's
Style
Hoodie
Hood Style
No Hood
Stitching Material
Cotton
Fit
Loose Fit
Pocket Locations
Front Hand Pocket
Tag-less
No
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Cleaning and Care Instructions
Do Not Bleach, Machine Wash Cold with Like Colors, Tumble Dry On Low and Remove Promptly
Reinforced Locations
Cuffs, Waist
Insulated for Cold Conditions
Yes
Pattern
Solid
Hood Features
No Hood
Cuff Style
Rib-Knit
Includes Hood
No
Includes Lining
No

Description

Mock Neck Quarter Zip Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Gender Men's, Color Navy, Fabric Weight 10.5 oz, Size 2XL, Front Closure Type Zipper, Style Hoodie, Number of Outside Pockets 1, Includes Hood No, Hood Style No Hood, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Size-Body Type Regular, Material 50 Percent Cotton, 50 Percent Polyester, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.