Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mock Neck Quarter Zip Sweatshirt, Size M

  • Mfr # 105294-CRHMREG

  • Zoro # G705657605


product price: $54.99
/ea

Key Features

Size
M
Material
50% Cotton, 50% Polyester
Fabric Weight
10.5 oz
Features
Carhartt Label Sewn on Pocket, Front Handwarmer Pocket, Mock Neck Collar, Quarter-Length Zipper with Storm Flap, Spandex-Reinforced Rib-Knit Cuffs and Waist Help Keep Out the Cold
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105294-CRHMREG
Zoro #
G705657605
UPC #
195836139342
Country of Origin
Mexico

Dimensions

Size
M
Maximum Chest Size
40 in
Size-Body Type
Regular
Minimum Chest Size
38 in

Details

Item
Mock Neck Quarter Zip Sweatshirt
Color
Gray
Material
50% Cotton, 50% Polyester
Fabric Weight
10.5 oz
Features
Carhartt Label Sewn on Pocket, Front Handwarmer Pocket, Mock Neck Collar, Quarter-Length Zipper with Storm Flap, Spandex-Reinforced Rib-Knit Cuffs and Waist Help Keep Out the Cold
Number of Outside Pockets
1
Gender
Men's
Hood Style
No Hood
Style
Hoodie
Cleaning and Care Instructions
Do Not Bleach, Machine Wash Cold with Like Colors, Tumble Dry On Low and Remove Promptly
Hood Features
No Hood
Stitching Material
Cotton
Tag-less
No
Includes Hood
No
Includes Lining
No
Pattern
Solid
Fit
Loose Fit
Insulated for Cold Conditions
Yes
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Reinforced Locations
Cuffs, Waist
Pocket Locations
Front Hand Pocket
Cuff Style
Rib-Knit

Description

Mock Neck Quarter Zip Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Gender Men's, Color Gray, Fabric Weight 10.5 oz, Size M, Front Closure Type Zipper, Style Hoodie, Number of Outside Pockets 1, Includes Hood No, Hood Style No Hood, Minimum Chest Size 38 in, Maximum Chest Size 40 in, Size-Body Type Regular, Material 50 Percent Cotton, 50 Percent Polyester, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.