Zoro Homepage

Mock Neck Quarter Zip Sweatshirt, Size XL

  • Mfr # 105294-CRHXLREG

  • Zoro # G305657531


product price: $55.45
/ea

Key Features

Size
XL
Color
Gray
Material
50% Cotton, 50% Polyester
Fabric Weight
10.5 oz
Features
Carhartt Label Sewn on Pocket, Front Handwarmer Pocket, Mock Neck Collar, Quarter-Length Zipper with Storm Flap, Spandex-Reinforced Rib-Knit Cuffs and Waist Help Keep Out the Cold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105294-CRHXLREG
Zoro #
G305657531
UPC #
195836139403
Country of Origin
Mexico

Dimensions

Size
XL
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Size-Body Type
Regular

Details

Item
Mock Neck Quarter Zip Sweatshirt
Color
Gray
Material
50% Cotton, 50% Polyester
Fabric Weight
10.5 oz
Features
Carhartt Label Sewn on Pocket, Front Handwarmer Pocket, Mock Neck Collar, Quarter-Length Zipper with Storm Flap, Spandex-Reinforced Rib-Knit Cuffs and Waist Help Keep Out the Cold
Number of Outside Pockets
1
Gender
Men's
Style
Hoodie
Hood Style
No Hood
Pocket Locations
Front Hand Pocket
Tag-less
No
Reinforced Locations
Cuffs, Waist
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Cuff Style
Rib-Knit
Fit
Loose Fit
Stitching Material
Cotton
Includes Hood
No
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Do Not Bleach, Machine Wash Cold with Like Colors, Tumble Dry On Low and Remove Promptly
Hood Features
No Hood
Pattern
Solid
Includes Lining
No

Description

Mock Neck Quarter Zip Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Gender Men's, Color Gray, Fabric Weight 10.5 oz, Size XL, Front Closure Type Zipper, Style Hoodie, Number of Outside Pockets 1, Includes Hood No, Hood Style No Hood, Minimum Chest Size 46 in, Maximum Chest Size 48 in, Size-Body Type Regular, Material 50 Percent Cotton, 50 Percent Polyester, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.