Mock-Neck Vest, 100% Cotton, Black, 2XL
Mfr # 104277-BLK2XLTLL
Zoro # G116214169
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Fabric Weight
12 oz
Length
25 in
Lining Material
100% Cotton
Cleaning and Care Instructions
Machine Wash
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104277-BLK2XLTLL
Zoro #
G116214169
UPC #
192776507934
Country of Origin
Mexico
Dimensions
Size
2XL
Length
25 in
Minimum Chest Size
48 in
Size-Body Type
Tall
Maximum Chest Size
40 1/2 in
Details
Item
Mock-Neck Vest
Color
Black
Material
100% Cotton
Fabric Weight
12 oz
Lining Material
100% Cotton
Cleaning and Care Instructions
Machine Wash
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Pocket Locations
Chest
Number of Inside Pockets
2
Style
Vest
Front Closure Type
Zipper
Temperature Rating
Not Rated
Number of Outside Pockets
2
Description
Mock-Neck Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material 100 Percent Cotton, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 2, Length 25 in, Minimum Chest Size 48 in, Size-Body Type Tall, Size 2XL, Maximum Chest Size 40 1/2 in, Cleaning and Care Instructions Machine Wash, Pocket Locations Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.