Mock-Neck Vest, 100% Cotton, Black, 3XL
Mfr # 104277-BLK3XLREG
Zoro # G713054540
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Fabric Weight
12 oz
Length
25 in
Lining Material
100% Cotton
Insulated for Cold Conditions
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104277-BLK3XLREG
Zoro #
G713054540
UPC #
192776507729
Country of Origin
Mexico
Dimensions
Size
3XL
Length
25 in
Size-Body Type
Regular
Minimum Chest Size
56 in
Maximum Chest Size
40 1/2 in
Details
Item
Mock-Neck Vest
Color
Black
Material
100% Cotton
Fabric Weight
12 oz
Lining Material
100% Cotton
Insulated for Cold Conditions
Yes
Number of Inside Pockets
2
Pocket Locations
Chest
Style
Vest
Includes Lining
Yes
Temperature Rating
Not Rated
Cleaning and Care Instructions
Machine Wash
Number of Outside Pockets
2
Description
Mock-Neck Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material 100 Percent Cotton, Style Vest, Includes Lining Yes, Lining Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 2, Length 25 in, Minimum Chest Size 56 in, Size-Body Type Regular, Size 3XL, Maximum Chest Size 40 1/2 in, Cleaning and Care Instructions Machine Wash, Pocket Locations Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.