Zoro Homepage

Mock-Neck Vest, 100% Cotton, Black, XL

  • Mfr # 104277-BLKXLTLL

  • Zoro # G016148182


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Fabric Weight
12 oz
Length
25 in
Lining Material
100% Cotton
Style
Vest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104277-BLKXLTLL
Zoro #
G016148182
UPC #
192776508023
Country of Origin
Mexico

Dimensions

Size
XL
Length
25 in
Maximum Chest Size
40 1/2 in
Minimum Chest Size
44 in
Size-Body Type
Tall

Details

Item
Mock-Neck Vest
Color
Black
Material
100% Cotton
Fabric Weight
12 oz
Lining Material
100% Cotton
Style
Vest
Pocket Locations
Chest
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Front Closure Type
Zipper
Number of Inside Pockets
2
Number of Outside Pockets
2
Cleaning and Care Instructions
Machine Wash
Temperature Rating
Not Rated

Description

Mock-Neck Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material 100 Percent Cotton, Style Vest, Includes Lining Yes, Lining Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 2, Length 25 in, Minimum Chest Size 44 in, Size-Body Type Tall, Size XL, Maximum Chest Size 40 1/2 in, Cleaning and Care Instructions Machine Wash, Pocket Locations Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.