Mock-Neck Vest, 100% Cotton, Brown, 2XL
Mfr # 104277-BRN2XLREG
Zoro # G015189575
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Fabric Weight
12 oz
Length
25 in
Lining Material
100% Cotton
Front Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104277-BRN2XLREG
Zoro #
G015189575
UPC #
192776486864
Country of Origin
Pakistan
Dimensions
Size
2XL
Length
25 in
Minimum Chest Size
52 in
Maximum Chest Size
40 1/2 in
Size-Body Type
Regular
Details
Item
Mock-Neck Vest
Color
Brown
Material
100% Cotton
Fabric Weight
12 oz
Lining Material
100% Cotton
Front Closure Type
Zipper
Pocket Locations
Chest
Style
Vest
Insulated for Cold Conditions
Yes
Number of Outside Pockets
2
Cleaning and Care Instructions
Machine Wash
Temperature Rating
Not Rated
Includes Lining
Yes
Number of Inside Pockets
2
Description
Mock-Neck Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material 100 Percent Cotton, Style Vest, Includes Lining Yes, Lining Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 2, Length 25 in, Minimum Chest Size 52 in, Size-Body Type Regular, Size 2XL, Maximum Chest Size 40 1/2 in, Cleaning and Care Instructions Machine Wash, Pocket Locations Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.