Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mock-Neck Vest, 100% Cotton, Brown, 3XL

  • Mfr # 104277-BRN3XLTLL

  • Zoro # G016525587


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Number of Outside Pockets
2
Fabric Weight
12 oz
Front Closure Type
Zipper
Material
100% Cotton
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104277-BRN3XLTLL
Zoro #
G016525587
UPC #
192776487137
Country of Origin
Pakistan

Dimensions

Length
25 in
Size
3XL
Minimum Chest Size
56 in
Maximum Chest Size
40 1/2 in
Size-Body Type
Tall

Details

Number of Outside Pockets
2
Fabric Weight
12 oz
Color
Brown
Front Closure Type
Zipper
Item
Mock-Neck Vest
Material
100% Cotton
Insulated for Cold Conditions
Yes
Pocket Locations
Chest
Lining Material
100% Cotton
Includes Lining
Yes
Style
Vest
Temperature Rating
Not Rated
Cleaning and Care Instructions
Machine Wash
Number of Inside Pockets
2

Description

Mock-Neck Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material 100 Percent Cotton, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 2, Length 25 in, Minimum Chest Size 56 in, Size-Body Type Tall, Size 3XL, Maximum Chest Size 40 1/2 in, Cleaning and Care Instructions Machine Wash, Pocket Locations Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.