Mock-Neck Vest, 100% Cotton, Brown, 4XL
Mfr # 104277-BRN4XLREG
Zoro # G116525586
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Maximum Chest Size
40 1/2 in
Fabric Weight
12 oz
Style
Vest
Insulated for Cold Conditions
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104277-BRN4XLREG
Zoro #
G116525586
UPC #
192776486925
Country of Origin
Pakistan
Dimensions
Maximum Chest Size
40 1/2 in
Length
25 in
Size-Body Type
Regular
Minimum Chest Size
60 in
Size
4XL
Details
Material
100% Cotton
Fabric Weight
12 oz
Style
Vest
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Front Closure Type
Zipper
Cleaning and Care Instructions
Machine Wash
Item
Mock-Neck Vest
Color
Brown
Lining Material
100% Cotton
Number of Inside Pockets
2
Temperature Rating
Not Rated
Pocket Locations
Chest
Number of Outside Pockets
2
Description
Mock-Neck Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material 100 Percent Cotton, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 2, Length 25 in, Minimum Chest Size 60 in, Size-Body Type Regular, Size 4XL, Maximum Chest Size 40 1/2 in, Cleaning and Care Instructions Machine Wash, Pocket Locations Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.