Mock-Neck Vest, 100% Cotton, Brown, M

  • Mfr # 104277-BRNMREG

  • Zoro # G115189574


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Fabric Weight
12 oz
Length
25 in
Lining Material
100% Cotton
Maximum Chest Size
40 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104277-BRNMREG
Zoro #
G115189574
UPC #
192776487014
Country of Origin
Pakistan

Dimensions

Size
M
Length
25 in
Maximum Chest Size
40 1/2 in
Minimum Chest Size
40 in
Size-Body Type
Regular

Details

Item
Mock-Neck Vest
Color
Brown
Material
100% Cotton
Fabric Weight
12 oz
Lining Material
100% Cotton
Pocket Locations
Chest
Temperature Rating
Not Rated
Number of Outside Pockets
2
Style
Vest
Front Closure Type
Zipper
Cleaning and Care Instructions
Machine Wash
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Number of Inside Pockets
2

Description

Mock-Neck Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material 100 Percent Cotton, Style Vest, Includes Lining Yes, Lining Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 2, Length 25 in, Minimum Chest Size 40 in, Size-Body Type Regular, Size M, Maximum Chest Size 40 1/2 in, Cleaning and Care Instructions Machine Wash, Pocket Locations Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.