Mock-Neck Vest, 100% Cotton, Brown, XL
Mfr # 104277-BRNXLREG
Zoro # G413054536
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Fabric Weight
12 oz
Length
25 in
Lining Material
100% Cotton
Pocket Locations
Chest
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104277-BRNXLREG
Zoro #
G413054536
UPC #
192776487076
Country of Origin
Pakistan
Dimensions
Size
XL
Length
25 in
Size-Body Type
Regular
Maximum Chest Size
40 1/2 in
Minimum Chest Size
48 in
Details
Item
Mock-Neck Vest
Color
Brown
Material
100% Cotton
Fabric Weight
12 oz
Lining Material
100% Cotton
Pocket Locations
Chest
Number of Inside Pockets
2
Cleaning and Care Instructions
Machine Wash
Temperature Rating
Not Rated
Front Closure Type
Zipper
Number of Outside Pockets
2
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Style
Vest
Description
Mock-Neck Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material 100 Percent Cotton, Style Vest, Includes Lining Yes, Lining Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 2, Length 25 in, Minimum Chest Size 48 in, Size-Body Type Regular, Size XL, Maximum Chest Size 40 1/2 in, Cleaning and Care Instructions Machine Wash, Pocket Locations Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.