
Men's Crowley Softshell Jacket, 90% Nylon/10% Spandex, 13.9oz, Black, 3XL Tall
Mfr # 102199-001
Zoro # G402190078
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Water-Resistant
Yes
Fabric Weight
13.9oz
Material
90% Nylon/10% Spandex
Series
Crowley
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102199-001
Zoro #
G402190078
UPC #
192776678399
Country of Origin
Cambodia
Dimensions
Size - Body Type
Tall
Size
3XL
Details
Item
Softshell Jacket
Water-Resistant
Yes
Fabric Weight
13.9oz
Material
90% Nylon/10% Spandex
Series
Crowley
Color
Black
Closure Type
Zipper
Gender
Men's
Cuff Style
Hook and Loop
Description
OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.