Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Crowley Softshell Jacket, 90% Nylon/10% Spandex, 13.9oz, Navy, 3XL Tall

  • Mfr # 102199-412

  • Zoro # G202189616


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Cuff Style
Hook and Loop
Material
90% Nylon/10% Spandex
Gender
Men's
Closure Type
Zipper
Fabric Weight
13.9oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102199-412
Zoro #
G202189616
UPC #
192776678511
Country of Origin
Cambodia

Dimensions

Size - Body Type
Tall
Size
3XL

Details

Item
Softshell Jacket
Color
Navy
Cuff Style
Hook and Loop
Material
90% Nylon/10% Spandex
Gender
Men's
Closure Type
Zipper
Fabric Weight
13.9oz
Series
Crowley
Water-Resistant
Yes

Description

OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.