
Men's Crowley Softshell Jacket, 90% Nylon/10% Spandex, 13.9oz, Navy, XL Tall
Mfr # 102199-412
Zoro # G302193827
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Water-Resistant
Yes
Material
90% Nylon/10% Spandex
Series
Crowley
Gender
Men's
Cuff Style
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102199-412
Zoro #
G302193827
UPC #
889192362871
Country of Origin
Cambodia
Dimensions
Size
XL
Size - Body Type
Tall
Details
Item
Softshell Jacket
Water-Resistant
Yes
Material
90% Nylon/10% Spandex
Series
Crowley
Gender
Men's
Cuff Style
Hook and Loop
Color
Navy
Fabric Weight
13.9oz
Closure Type
Zipper
Description
OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.