
Men's Gilliam Insulated Jacket, 100% Nylon Cordura, 1.8oz, Black, S
Mfr # 102208-001
Zoro # G002190249
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Series
Gilliam
Water-Resistant
Yes
Material
100% Nylon Cordura
Closure Type
Zipper
Lining Material
Quilted Taffeta
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102208-001
Zoro #
G002190249
UPC #
889192274525
Country of Origin
Viet Nam
Dimensions
Size - Body Type
Regular
Size
S
Details
Item
Insulated Jacket
Series
Gilliam
Water-Resistant
Yes
Material
100% Nylon Cordura
Closure Type
Zipper
Lining Material
Quilted Taffeta
Cuff Style
Hook and Loop
Insulated
Yes
Color
Black
Fabric Weight
1.8oz
Gender
Men's
Description
OJ2208 M RD Rilaxed Fitt LW Ins Jkt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.