
Womens Insulated Bib Overall, 12oz 100% Washed Cotton Duck, Black, M Short
Mfr # 104049-BLK
Zoro # G802193860
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Lining Material
Quilted Nylon
Gender
Women's
Fabric Weight
12oz
Material
100% Washed Cotton Duck
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104049-BLK
Zoro #
G802193860
UPC #
192776222554
Country of Origin
India
Dimensions
Size
M
Details
Item
Insulated Bib Overall
Lining Material
Quilted Nylon
Inseam
Short
Gender
Women's
Fabric Weight
12oz
Material
100% Washed Cotton Duck
Color
Black
Insulated
Yes
Description
OR4049 W RlxdFit WshDck Ins Bib Ovrll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.