Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Womens Insulated Bib Overall, 12oz 100% Washed Cotton Duck, Navy, L Tall

  • Mfr # 104049-I26

  • Zoro # G102194000


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Lining Material
Quilted Nylon
Insulated
Yes
Material
100% Washed Cotton Duck
Fabric Weight
12oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104049-I26
Zoro #
G102194000
UPC #
192776479071
Country of Origin
India

Dimensions

Size
L

Details

Item
Insulated Bib Overall
Gender
Women's
Lining Material
Quilted Nylon
Insulated
Yes
Inseam
Tall
Color
Navy
Material
100% Washed Cotton Duck
Fabric Weight
12oz

Description

OR4049 W RlxdFit WshDck Ins Bib Ovrll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.