
Men's Gilliam Insulated Vest, 100% Nylon Cordura, 1.8oz, Navy, M
Mfr # 102286-I26
Zoro # G402189140
product price: $95.55
/ea
Free Shipping & Returns
Key Features
Lining Material
Quilted Nylon
Insulated
Yes
Closure Type
Zipper
Material
100% Nylon Cordura
Series
Gilliam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102286-I26
Zoro #
G402189140
UPC #
192776383132
Country of Origin
Viet Nam
Dimensions
Size - Body Type
Regular
Size
M
Details
Item
Insulated Vest
Lining Material
Quilted Nylon
Color
Navy
Insulated
Yes
Closure Type
Zipper
Material
100% Nylon Cordura
Series
Gilliam
Gender
Men's
Fabric Weight
1.8oz
Water-Resistant
Yes
Description
OV2286 M RD Rilaxed Fitt LW Ins Vst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.