
Women's Gilliam Insulated Vest, 100% Nylon Cordura, 1.8oz, Black, S
Mfr # 104315-N04
Zoro # G302193865
product price:Â $89.99
/ea
Free Shipping & Returns
Key Features
Series
Gilliam
Gender
Women's
Size - Body Type
Regular
Closure Type
Zipper
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104315-N04
Zoro #
G302193865
UPC #
192776802718
Country of Origin
Viet Nam
Dimensions
Size - Body Type
Regular
Size
S
Details
Item
Insulated Vest
Series
Gilliam
Gender
Women's
Closure Type
Zipper
Color
Black
Fabric Weight
1.8oz
Insulated
Yes
Water-Resistant
Yes
Lining Material
Quilted Nylon
Material
100% Nylon Cordura
Description
OV2286 W RD Insulated Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.