Zoro Homepage

Women's Gilliam Insulated Vest, 100% Nylon Cordura, 1.8 oz, Navy, XL

  • Mfr # 104315-I26

  • Zoro # G602193749


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Lining Material
Quilted Nylon
Material
100% Nylon Cordura
Fabric Weight
1.8oz
Cuff Style
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104315-I26
Zoro #
G602193749
UPC #
192776481050
Country of Origin
Viet Nam

Dimensions

Size
XL
Size - Body Type
Regular

Details

Item
Insulated Vest
Color
Navy
Lining Material
Quilted Nylon
Material
100% Nylon Cordura
Fabric Weight
1.8oz
Cuff Style
Hook and Loop
Insulated
Yes
Closure Type
Zipper
Series
Gilliam
Water-Resistant
Yes
Gender
Women's

Description

OV2286 W RD Insulated Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.