Zoro Homepage

Mens Iconic Bib Overall, 12oz 100% Cotton Duck, Black, 42 x 36

  • Mfr # 102776-001

  • Zoro # G002191468


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
12oz
Material
100% Cotton Duck
Gender
Men's
Series
Iconic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102776-001
Zoro #
G002191468
UPC #
889192751569
Country of Origin
Mexico

Dimensions

Size
42 x 36

Details

Item
Bib Overall
Fabric Weight
12oz
Color
Black
Material
100% Cotton Duck
Gender
Men's
Series
Iconic

Description

R01 M Rilaxed Fitt Dck Bib Ovrll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.