
Men's Paxton Rain Defender Hooded Sweatshirt, 55% Cotton/45% Polyester, 13oz, Carbon Heather, L Tall
Mfr # 100617-026
Zoro # G602191592
product price: $78.15
/ea
Free Shipping & Returns
Key Features
Fabric Weight
13oz
Closure Type
1/4 Zip
Water-Resistant
Yes
Size - Body Type
Tall
Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100617-026
Zoro #
G602191592
UPC #
889192329775
Country of Origin
Viet Nam
Dimensions
Size - Body Type
Tall
Size
L
Details
Item
Hooded Sweatshirt
Fabric Weight
13oz
Closure Type
1/4 Zip
Water-Resistant
Yes
Number of Outside Pockets
1
Series
Paxton Rain Defender
Cuff Style
Rib Knit
Gender
Men's
Material
55% Cotton, 45% Polyester
Fit
Loose
Color
Carbon Heather
Description
TS0617 M RD LseFit HW QZip Swtshrt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.