
Relaxed Fit Duck Blanket-Lined Detroit Jacket, Black, 2XL, REG
Mfr # 103828-BLK2XLREG
Zoro # G709130555
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Fabric Weight
3.6 lb
Lining Material
Blanket
High Visibility
No
Hood Style
Non-Hooded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103828-BLK2XLREG
Zoro #
G709130555
UPC #
192776182520
Country of Origin
China
Dimensions
Size
2XL
Details
Color
Black
Fabric Weight
3.6 lb
Lining Material
Blanket
High Visibility
No
Hood Style
Non-Hooded
Type
REG
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% ringspun cotton duck, Updated blanket lining in body, Quilted nylon lining in sleeves, Corduroy-trimmed collar with under-collar snaps for optional hood, Left-chest pocket with zipper closure, Two inside pockets, Two lower front pockets, Snap adjustable cuffs and waist, Pleated bi-swing back enhances movement, Triple-stitched main seams, Back Length: Large Regular: 29 inches Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.