This item is Discontinued.

Carhartt Relaxed Fit Heavyweight 5-Pocket Tapered Jean, Stonewash, W40, L38 B17-STWW40L38

Relaxed Fit Heavyweight 5-Pocket Tapered Jean, Stonewash, W40, L38 (Discontinued)

  • Mfr # B17-STWW40L38
  • Zoro # G409107505
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B17-STWW40L38
Zoro #
G409107505
UPC #
35481336096
Country of Origin
Mexico

Dimensions

Size
W40/L38
Length
38 in

Details

Color
Stonewash
Fabric Weight
2.43 lb
Type
Relaxed
Lining Material
Unlined

Description

Customization may be available on this item, please contact the supplier for details. Exclusive Trimming, Wash and dry inside out with like colors, Machine wash cold, Do not bleach, Tumble dry medium, Warm Iron, Do not iron ornamentation, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.