This item is Discontinued.

Carhartt Relaxed Fit Heavyweight Short-Sleeve Line Graphic T-Shirt, Port, Medium, REG 105910-PRTMREG

Relaxed Fit Heavyweight Short-Sleeve Line Graphic T-Shirt, Port, Medium, REG (Discontinued)

  • Mfr # 105910-PRTMREG
  • Zoro # G009149257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105910-PRTMREG
Zoro #
G009149257
UPC #
195836586726
Country of Origin
Guatemala

Dimensions

Size
Medium

Details

Color
Port
Fabric Weight
0.573 lb
Features
Relaxed Fit
Type
REG - Crewneck
Lining Material
Unlined

Description

Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.