This item is Discontinued.

Carhartt Relaxed Fit Heavyweight Short-Sleeve  T-Shirt, Heather Grey, Large, TLL 104264-HGYLTLL

Relaxed Fit Heavyweight Short-Sleeve T-Shirt, Heather Grey, Large, TLL (Discontinued)

  • Mfr # 104264-HGYLTLL
  • Zoro # G209110439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104264-HGYLTLL
Zoro #
G209110439
UPC #
192776440101
Country of Origin
Guatemala

Dimensions

Size
Large

Details

Color
Heather Grey
Fabric Weight
0.68 lb
Features
Relaxed Fit
Lining Material
Unlined
Type
TLL - Crewneck

Description

Customization may be available on this item, please contact the supplier for details. RELAXED FIT - 6.75-ounce, Solids: 100% cotton jersey knit; Heather Gray: 90% cotton/ 10% polyester jersey knit; Heathers: 60% cotton/ 40% polyester jersey knit - Rib-knit crewneck - Side-seamed construction minimizes twisting -Carhartt label sewn on front hem - Tagless neck label - Imported. Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry low, Cool iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.