This item is Discontinued.

Carhartt Relaxed Fit Midweight Logo Sleeve Graphic Sweatshirt, Malt, Large, REG 102791-W03LREG

Relaxed Fit Midweight Logo Sleeve Graphic Sweatshirt, Malt, Large, REG (Discontinued)

  • Mfr # 102791-W03LREG
  • Zoro # G009131795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102791-W03LREG
Zoro #
G009131795
UPC #
192776782867
Country of Origin
Viet Nam

Dimensions

Size
Large
Size-Body Type
REG

Details

Color
Malt
Fabric Weight
1.5 lb
Features
Unlined
Style
Hooded
Fit
Relaxed

Description

Customization may be available on this item, please contact the supplier for details. RELAXED FIT - 10.5-ounce, 55% cotton/45% polyester - Pullover with attached three-piece hood - Carhartt signature logo printed on left sleeve with Carhartt 'C' graphic on front - Front pouch pocket with hidden media pocket - Ribbed cuffs and waistband - Imported. Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry medium, Cool iron, Do not iron ornamentation, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.