This item is Discontinued.

Carhartt 3.749 lb Fabric Weight, Dark Brown, Size Medium 104049-DKBMSHT

3.749 lb Fabric Weight, Dark Brown, Size Medium (Discontinued)

  • Mfr # 104049-DKBMSHT
  • Zoro # G409106591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104049-DKBMSHT
Zoro #
G409106591
UPC #
192776223094
Country of Origin
India

Dimensions

Size
Medium
Size-Body Type
Short

Details

Color
Dark Brown
Fabric Weight
3.749 lb
Features
Unassigned Neckline
Lining Material
Quilted Taffeta
High-Visibility
No

Description

Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% cotton ringspun duck - Adjustable front-elastic suspenders with webbing slider on straps - Bib pocket style holds electronics securely - Stretch side panels for increased range of motion and comfort - Ledge pockets - Reinforced back pockets - Double-front construction with cleanout bottoms that accommodate knee pads - Cordura reinforced 360Deg kick panels - 80g 3M, Thinsulate, insulation throughout legs - Ankle-to-knee leg zippers - Triple-stitched main seams - Imported. Exclusive trimming, Close all zippers, Machine wash cold like colors, Non chlorine bleach, Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.