Rockwood, Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Amber Lens, Black, Tan Frame
- Mfr # CHB718DTCC
- Zoro # G5286163
product price:Â
$
23.15
/ea
Key Features
Frame Type
Half-Frame
Frame Color
Black, Tan
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHB718DTCC
- Zoro #
- G5286163
- UPC #
- 814992008025
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Amber
- Frame Type
- Half-Frame
- Frame Color
- Black, Tan
- Lens Coating
- Anti-Fog, Anti-Static & Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Foam Lined
- No
- Series
- Rockwood
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1+, CAN/CSA Z94.3-15
- Photochromatic Lens
- No
- X-Ray Detectable
- No
- Metal Detectable
- No
- UV Protection
- 99.9% UVA/UVB
- ANSI Dust/Splash Rating
- Not Rated
- Includes
- Cleaning Cloth, Case
- Gender
- Unisex
- Includes Polarized Lens Coating
- No
- Arm Tip Type
- Co-Injected
- Arm Color
- Black
Dimensions
- Eyewear Size
- Universal
Description
Safety Glasses, Series Rockwood, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Tan, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.