This item is Discontinued.

Carhartt Rugged Flex Straight Fit 5-Pocket Tapered Jean, Houghton, W44, L32 102807-H39W44L32

This item is Discontinued.

Carhartt

Rugged Flex Straight Fit 5-Pocket Tapered Jean, Houghton, W44, L32 (Discontinued)

Mfr # 102807-H39W44L32
Zoro # G809110570
UPC # 192776920337
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102807-H39W44L32
Zoro #
G809110570
UPC #
192776920337
Country of Origin
Mexico

Dimensions

Size
W44/L32
Length
32 in

Details

Color
Houghton
Fabric Weight
1.8 lb
Lining Material
Unlined
Type
Slim

Description

Customization may be available on this item, please contact the supplier for details. 12-ounce, 85% cotton/14% polyester/1% spandex denim - Rugged Flex durable stretch technology for ease of movement -Made with durable, abrasion-resistant denim- Sits slightly below the waist - Closer-to-the-body fit through the seat and thigh with room to move - Stronger sewn-on-seam belt loops - Tapered leg opening fits over boots - Imported. Exclusive Trimming, Turn garment inside out, Machine wash warm separately, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not iron ornamentation, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.