Zoro Homepage

Safety eyewear, Carharrt-Black frame - Bronze AF lens

  • Mfr # CHB1118DT

  • Zoro # G0971427


product price: $7.35
/pk 12, $0.61/ea
Sold in multiples of 12 for $88.20

Key Features

Lens Color
Bronze
Frame Color
Black
Standards
CAN/CSA Z94.3-20
Weight
0.0933 lbs
ANSI Class
ANSI Z87.1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB1118DT
Zoro #
G0971427
UPC #
810170036033
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Bronze
Frame Color
Black
Standards
CAN/CSA Z94.3-20
Weight
0.0933 lbs
ANSI Class
ANSI Z87.1+

Description

Carharrt-Black frame - Bronze AF lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.