
Safety Glasses, anti-fog, sandstone bronze Lens, Black and tan Frame
Mfr # CHB1018DTMP
Zoro # G0971600
product price: $10.99
/pk 12, $0.92/eaSold in multiples of 12 for $131.88
Key Features
Frame Color
Black and tan
Lens Coating
anti-fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHB1018DTMP
Zoro #
G0971600
UPC #
810170030376
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
sandstone bronze
Frame Color
Black and tan
Lens Coating
anti-fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Standards
CAN/CSA Z94.3-20
Weight
0.1058 lbs
ANSI Class
ANSI Z87.1+
Description
Carhartt - Toccoa - Black and tan frame with sandstone bronze H2MAX anti-fog lens - Clip-on foam padded carriage. Slim temple design with detachable strap. Available in a Carhartt polybag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.