Zoro Homepage

Safety Glasses, Clear Lens, Black Frame, Half-Frame

  • Mfr # CHB1110TR20

  • Zoro # G0971594


product price: $9.19
/pk 12, $0.77/ea
Sold in multiples of 12 for $110.28

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Standards
CAN/CSA Z94.3-20
Weight
0.0926 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB1110TR20
Zoro #
G0971594
UPC #
810170036057
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Standards
CAN/CSA Z94.3-20
Weight
0.0926 lbs
ANSI Class
ANSI Z87.1+

Description

Carharrt-Black frame - Clear AF lens, 2.0 diopter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.