Zoro Homepage

Safety Glasses, Clear Lens, Black Frame, Half-Frame

  • Mfr # CHB1110TR25

  • Zoro # G0970824


product price: $9.69
/pk 12, $0.81/ea
Sold in multiples of 12 for $116.28

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Standards
CAN/CSA Z94.3-20
Weight
0.0926 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB1110TR25
Zoro #
G0970824
UPC #
810170036064
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Standards
CAN/CSA Z94.3-20
Weight
0.0926 lbs
ANSI Class
ANSI Z87.1+

Description

Carharrt-Black frame - Clear AF lens, 2.5 diopter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.