
Safety Glasses, Gray Lens, Black Frame, Half-Frame
Mfr # CHB1120DT
Zoro # G306434261
product price: $13.39
/eaKey Features
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black
Standards
CAN/CSA Z94.3-20
Weight
0.0933 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHB1120DT
Zoro #
G306434261
UPC #
810170036026
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black
Standards
CAN/CSA Z94.3-20
Weight
0.0933 lbs
ANSI Class
ANSI Z87.1+
Description
At Pyramex, our promise to our customers is to provide the best possible products, the best possible service and most importantly, an attitude of making our customers' lives easier on a day-to-day basis. Our values challenge us toward a commitment to truth and to deliver what we promise.
- • Flexible rubber nosepiece
- • Co-injected straight-back temples
- • Unique half-frame design for the active lifestyle
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.