Short Sleeve Pocket T-Shirt, 0.675 lb Black, 3XL

  • Mfr # K87-BLK3XLTLL

  • Zoro # G409150716


product price:  $24.99
/ea

Key Features

Fabric Weight
0.675 lb
Features
Loose Fit
Lining Material
Unlined
Type
Crewneck
Size-Body Type
TLL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K87-BLK3XLTLL
Zoro #
G409150716
UPC #
35481256349
Country of Origin
Guatemala

Dimensions

Size
3XL
Size-Body Type
TLL

Details

Item
Short Sleeve Pocket T-Shirt
Color
Black
Fabric Weight
0.675 lb
Features
Loose Fit
Lining Material
Unlined
Type
Crewneck

Description

Customization may be available on this item, please contact the supplier for details. 6.75-ounce, Solids: 100% cotton; Heather Gray: 90% cotton/ 10% polyester; All other heathers , neps, Brite Lime and Brite Orange: 60% cotton/ 40% polyester , Rib-knit crewneck , Side-seamed construction minimizes twisting , Left-chest pocket with sewn-on Carhartt label , Tagless neck label , Imported Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.