Zoro Homepage

Short Sleeve Polo, 0.75 lb Black, Medium

  • Mfr # K570-BLKMREG

  • Zoro # G409150778


product price: $34.29
/ea

Key Features

Size
Medium
Color
Black
Fabric Weight
0.75 lb
Features
Loose Fit
Type
Polo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K570-BLKMREG
Zoro #
G409150778
UPC #
35481925436
Country of Origin
Viet Nam

Dimensions

Size
Medium
Size-Body Type
REG

Details

Item
Short Sleeve Polo
Color
Black
Fabric Weight
0.75 lb
Features
Loose Fit
Type
Polo
Lining Material
Unlined

Description

Customization may be available on this item, please contact the supplier for details. LOOSE FIT , 6-ounce, 62% polyester/38% cotton pique knit , Original fit , Color-fast fabric with stain-release finish , No-roll rib-knit polo collar , Open, non-banded sleeves for increased range of motion , Three-button front , Left-chest Contractor's Work Pocket with unique silo for pens, pencils or tools , Square bottom with side vents , Tagless neck label Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.