SOCKS, PK2
- Mfr # SB2072MGRYXL
- Zoro # G224173358
product price:Â
$
18.15
/pk
Key Features
Gender
Unisex
For Mens Shoe Size - Minimum
12
Features
Abrasion-resistant heel, arch, and toe yarns, Achilles' lock reduces heel lift, Enhanced heel pocket for a secure fit, Heel, arch, and toe cushioning, Ribbed channels improve ventilation on leg
For Mens Shoe Size - Maximum
14 1/2
Fits Chest Size
Abrasion-resistant heel, arch, and toe yarns, Achilles' lock reduces heel lift, Enhanced heel pocket for a secure fit, Heel, arch, and toe cushioning, Ribbed channels improve ventilation on leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB2072MGRYXL
- Zoro #
- G224173358
- UPC #
- 061492073835
- Country of Origin
- Türkiye
Dimensions
- Size
- XL
- For Mens Shoe Size - Minimum
- 12
- For Mens Shoe Size - Maximum
- 14 1/2
- Fits Chest Size
- Abrasion-resistant heel, arch, and toe yarns, Achilles' lock reduces heel lift, Enhanced heel pocket for a secure fit, Heel, arch, and toe cushioning, Ribbed channels improve ventilation on leg
- Bottle Size
- XL
- Size - Alpha
- XL
Details
- Gender
- Unisex
- Item
- Socks
- Color
- Gray
- Features
- Abrasion-resistant heel, arch, and toe yarns, Achilles' lock reduces heel lift, Enhanced heel pocket for a secure fit, Heel, arch, and toe cushioning, Ribbed channels improve ventilation on leg
- Wire Color
- Gray
Description
Socks, Unisex, Size XL, Gray, Acrylic, Nylon, Polyester, Wool, Features Abrasion-resistant heel, arch, and toe yarns, Achilles' lock reduces heel lift, Enhanced heel pocket for a secure fit, Heel, arch, and toe cushioning, Ribbed channels improve ventilation on leg, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.