This item is Discontinued.

No Product Image Available

Men's Softshell Jacket, 10% Spandex, 90% Nylon, Zipper, Green, M (Discontinued)

  • Mfr # 102199-MOSMREG
  • Zoro # G705657629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102199-MOSMREG
Zoro #
G705657629
UPC #
192776833859
Country of Origin
Cambodia

Dimensions

Size
M
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Size-Body Type
Regular

Details

Item
Softshell Jacket
Color
Green
Material
10% Spandex, 90% Nylon
Fabric Weight
13.9 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Nylon
Hood Style
None
Number of Inside Pockets
2
Style
Jacket
Cuff Style
Hook-and-Loop
Features
Drawcord-Adjustable Hem, Full Front Zip with Chin Protector, Adjustable Cuffs, Large Inner Document Pocket, Water Repellent, Wind Resistant
Number of Outside Pockets
2
Garment Type
Jacket
Temperature Rating
Down to 32 Degrees F
Includes Removable Liner
No
Cleaning and Care Instructions
Do Not Bleach, Do not Dry Clean, Machine Wash Cold, Tumble Dry on Low, use Cool Iron
Includes Hood
No
Includes Lining
Yes
Wind-Resistant
Yes
Insulated for Cold Conditions
Yes
Waist Style
Open
Collar Style
Stand Up
Reversable
No
Water-Resistant
Yes

Description

Softshell Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 10 Percent Spandex, 90 Percent Nylon, Fabric Weight 13.9 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Green, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.