Men's Softshell Jacket, 10% Spandex, 90% Nylon, Zipper, Green, XL (Discontinued)
- Mfr # 102199-MOSXLTLL
- Zoro # G005657701
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102199-MOSXLTLL
Zoro #
G005657701
UPC #
192776834061
Country of Origin
Cambodia
Dimensions
Size
XL
Minimum Chest Size
46 in
Size-Body Type
Tall
Maximum Chest Size
48 in
Description
Softshell Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 10 Percent Spandex, 90 Percent Nylon, Fabric Weight 13.9 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Green, Maximum Chest Size 48 in, Size-Body Type Tall, Temperature Rating Down to 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.