Zoro Homepage

Spokane, Safety Glasses, Anti-Scratch, Bronze Lens, Black Frame, Half-Frame

  • Mfr # CHB319

  • Zoro # G0971250


product price: $32.15
/pk 6, $5.36/ea
Sold in multiples of 6 for $192.90

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB319
Zoro #
G0971250
UPC #
810170036552
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Bronze
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Spokane
Standards
CAN/CSA Z94.3-20
UV Protection
99.9% UVA/UVB
ANSI Class
ANSI Z87.1
Weight
0.2174 lbs
Gender
Unisex

Description

Carharrt -Spokane black frame / sandstone bronze polarized lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.