Zoro Homepage

Spokane, Safety Glasses, Anti-Scratch, Gray Lens, Black Frame, Half-Frame

  • Mfr # CHB321

  • Zoro # G0971095


product price: $34.55
/pk 6, $5.76/ea
Sold in multiples of 6 for $207.30

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB321
Zoro #
G0971095
UPC #
810170036538
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Spokane
Standards
CAN/CSA Z94.3-20
ANSI Class
ANSI Z87.1
Gender
Unisex
UV Protection
99.9% UVA/UVB
Weight
0.2174 lbs

Description

Carharrt -Spokane black frame / gray polarized lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.