This item is Discontinued.

Carhartt Storm Defender Loose Fit Heavyweight Rain Jackett Jacket, 3XL 104670-SCU3XLREG

Storm Defender Loose Fit Heavyweight Rain Jackett Jacket, 3XL (Discontinued)

  • Mfr # 104670-SCU3XLREG
  • Zoro # G910055500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104670-SCU3XLREG
Zoro #
G910055500
UPC #
195836061056
Country of Origin
Cambodia

Dimensions

Size
3XL

Details

Color
Scout Blue
Material
7.3 oz. 100% Nylon
Gender
Men's
Insulated
None
Lining Material
Mesh-lined body with nylon taffeta-lined sleeves
Hood Style
Detachable, drawcord-adjustable, roll-away hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.