This item is Discontinued.

Carhartt Straight Fit Heavyweight 5-Pocket Tapered Jean, Stonewash, W38, L34 B18-STWW38L34

This item is Discontinued.

Carhartt

Straight Fit Heavyweight 5-Pocket Tapered Jean, Stonewash, W38, L34 (Discontinued)

Mfr # B18-STWW38L34
Zoro # G509108174
UPC # 35481190247
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B18-STWW38L34
Zoro #
G509108174
UPC #
35481190247
Country of Origin
Mexico

Dimensions

Size
W38/L34
Length
34 in

Details

Color
Stonewash
Fabric Weight
1.975 lb
Lining Material
Unlined
Type
Straight

Description

Customization may be available on this item, please contact the supplier for details. Exclusive Trimming, Machine wash warm like colors, Do not bleach, Tumble dry medium, Warm Iron, Do not iron ornamentation, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.