
Men's Dearborn Long Sleeve Pocket T-Shirt, 60% Cotton/40% Polyester, 6.75oz, Carbon Heather, S
Mfr # K126-CRH
Zoro # G302190017
product price: $24.99
/eaKey Features
Gender
Men's
Fit
Loose
Series
Dearborn
Fabric Weight
6.75oz
Shirt Style
T-Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K126-CRH
Zoro #
G302190017
UPC #
889192335080
Country of Origin
Guatemala
Dimensions
Size
S
Size - Body Type
Regular
Details
Item
Long Sleeve Pocket T-Shirt
Gender
Men's
Fit
Loose
Series
Dearborn
Fabric Weight
6.75oz
Shirt Style
T-Shirt
Color
Carbon Heather
Material
100% Cotton (Heather Gray: 60% Cotton/40% Poly)
Description
TK0126 M Loose Fit HW LS Pocket T-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.