
Men's Dearborn Long Sleeve Pocket T-Shirt, 60% Cotton/40% Polyester, 6.75oz, Carbon Heather, L Tall
Mfr # K126-CRH
Zoro # G502189897
product price:Â $29.99
/eaKey Features
Material
100% Cotton (Heather Gray: 60% Cotton/40% Poly)
Gender
Men's
Size
L
Shirt Style
T-Shirt
Series
Dearborn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K126-CRH
Zoro #
G502189897
UPC #
889192335202
Country of Origin
Guatemala
Dimensions
Size
L
Size - Body Type
Tall
Details
Item
Long Sleeve Pocket T-Shirt
Material
100% Cotton (Heather Gray: 60% Cotton/40% Poly)
Gender
Men's
Shirt Style
T-Shirt
Series
Dearborn
Fit
Loose
Fabric Weight
6.75oz
Color
Carbon Heather
Description
TK0126 M Loose Fit HW LS Pocket T-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.